Spesifikasi
| Cable Length (m) | 0.5 (excluding connector) |
|---|---|
| Color | Black |
| Connector Shape | USB [A] (male) x 1 |
| ESCO Part Number | EA764A-32A |
| Interface | USB3.0 (Operates with USB 2.0 compatibility when the USB 2.0 interface is connected) |
| Mass (g) | 32 |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | USB3.0 Super Speed / 5Gbps (theoretical value), USB2.0 High Speed / 480Mbps (theoretical value) |
| Operating Environment | Temperature 5~40 °C, Humidity 30~80% (no condensation) |
| Outer Dimensions (mm) | 85 x 45 x 15 (excluding cable) |
| Power Supply Voltage (V) | 5 |
| Slots | 5 |
| Supported OS | Windows 8.1,8,7(SP1),Vista(SP2),XP(SP3)/Mac OS X 10.6~10.6.8/OS X 10.7~10.7.5,10.8~10.8.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/c2P113329434-1.jpg)
