Spesifikasi
| Cable Length (m) | 0.5 (excluding connector) |
|---|---|
| Color | Black |
| Connector Shape | USB [A] (male) x 1 |
| Dimensions (mm) | 59x35x13 |
| ESCO Part Number | EA764A-34B |
| Interface | USB2.0 |
| Mass (g) | 35 |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | 480 (USB 2.0 high speed) |
| Operating Environment | Temperature 5~40 °C, Humidity 30~80% (no condensation) |
| Power Supply Voltage (V) | 5 |
| Slots | 4 |
| Supported OS | Windows 8.1,8,7(SP1),Vista(SP2)/Mac OS X 10.6~10.6.8/OS X 10.7~10.7.5,10.8~10.8.3,10.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can read and write 48 kinds of various media, and you can read and write 6 kinds of media by using an adapter.
Small media such as microSD memory cards, which are used in many mobile phones, can be inserted as they are without an adapter.
Small media such as microSD memory cards, which are used in many mobile phones, can be inserted as they are without an adapter.
Ulasan Produk
Tidak ada ulasan



















































































































































/bkP113329416-1.jpg)
