ESCO Memory Reader/Writer

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C(TM) plug, USB3.0-A plug
Dimensions, Width W x Depth D x Height H (mm)18 x 76 x 10 *including cap
InterfaceUSB 5
Mass (g)12
Operating EnvironmentTemperature 5~40 °C, Humidity 30~80% (no condensation)
Slots2 pieces
Supported OSWindows:11/Windows 10,macOS:Ventura 13/macOS Monterey 12,iPadOS:16
Transfer Rate (Gbps)USB 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable-free card reader can be directly inserted into both USB Type-CTM and USB-A connectors. It also features a strap hole for easy portability. It can also accept microSD cards. The microSD card slot accepts microSD cards, which are commonly used in smartphones and tablets, without the need for an adapter. It comes with a cap to prevent dust and dirt from getting in. It is USB bus-powered, eliminating the need for an external power source.
*Please do not connect the USB Type-C(TM) connector and the USB-A connector at the same time. This may cause a malfunction.
*This product does not come with a strap.

Ulasan Produk

Tidak ada ulasan