ESCO Memory card reader USB 2.0 compatible

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number65-9280-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Its minimal size makes it ideal for carrying around. It is a stick-type card reader that can be plugged directly into a computer without a cable.
It supports high-speed media such as SDXC memory cards and SDHC memory cards, so you can quickly move and copy large amounts of data.
It is equipped with an access lamp that indicates the access status of the media.
The USB connector has a cap to prevent dirt and dust from getting in. The cap has a built-in magnet, so it closes with a snap. *Please do not bring it close to magnetic cards (credit cards, cash cards, etc.) as it uses magnets.
There is no need to install any special drivers or anything else; simply connect it to a USB port on your computer and you can start using it straight away.
Feature
Specification
*Interface: USB2.0/USB1.1*Size: 18(W)x59(D)x9(H)mm*Color: Black*Connector shape: USB2.0 Standard-A*Number of slots: 2*Supported OS: Windows 11/Windows 10, macOS Monterey 12/macOS Big Sur 11.0/macOS Catalina 10.15*Supported media (multimedia cards): MMC, MMC4.0, Secure MMC, RS-MMC, RS-MMC4.0/MMC micro *A separate dedicated adapter is required*Maximum transfer speed: USB2.0 High Speed/480Mbps (theoretical value)

Ulasan Produk

Tidak ada ulasan