ESCO Hand shredder 183x107x152mm/1.3L

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number65-2197-67
Dimensions (mm)183x107x152(H)
Dust box capacity (L)About 1.3
Mass (kg)0.4
Maximum Paper Width for Shredding119mm
Maximum Sheets of ShreddingA6 paper / 2 sheets, A4 paper / 1 sheet, Postcard / 1 sheet
Power SupplyManual
Shred shapeStraight cut (about 3.5mm width)
Width of Inlet (mm)119

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hand-cranked shredder that you hold and use.
It has a compact and stylish design that can be placed upright on a desk or shelf, or stored in a drawer.

Ulasan Produk

Tidak ada ulasan