HP (Hewlett-Packard Japan) Genuine image drum 828A
#Grup produk P113311277
Sebelum PPN:
Rp4.399.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Print Ability, 5% Printing on A4 Paper (sheets) | 30000 |
|---|---|
| Suitable For | :HP Color LaserJet Enterprise flow M880z MFP |
| Suitable Manufacturer | Hewlett-Packard Japan |
| Type | Genuine product |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20(Hewlett-Packard%20Japan)%20Genuine%20image%20drum%20828A/7pP113311277-1.jpg)
