Spesifikasi
| Capacity (kg) | Washing: 5 Spinning: 5 |
|---|---|
| Cleaning Method | Big wave cleaning |
| Color | Light gray |
| Dimensions, Width W x Depth D x Height H (mm) | 562x572x880 |
| Mass (kg) | 28 |
| Operating Time (minute) | Rated wash time: approx. 40 |
| Operation Sound (dB) | Washing: 39 Spinning: 49 |
| Power Consumption (W) (50/60 Hz) | 400/430 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accessories: Water supply hose, external drain hose, protective cover. Automatic soaking and washing "Soaking Course": Repeats the "Soaking" and "Agitation" cycles of soaking clothes in detergent four times to dissolve and thoroughly clean the clothes. Easily removes dirt. (Operating time: approximately 85 minutes for machines up to 3.5 kg) Antibacterial treatment makes cleaning easy! Equipped with a "Rakupoi Filter" and a large-capacity lint filter that effectively captures lint even when the water level is low. Quickly clean the accumulated lint without touching it. Three "Tub Cleaning Functions" to maintain the tub. Tub Drying Course: Drys the inside of the washing tub with approximately one hour of fan operation, preventing black mold. Recommended cleaning is once a week. Tub Cleaning (1 Hour) Course: Cleans the tub using commercially available chlorine bleach for clothes (sold separately). Easily prevent mold in the washing tub in approximately one hour. Recommended cleaning is once a month. Tub Cleaning (11 Hours) Course: For thorough cleaning. Use a washing machine drum cleaner (sold separately) to remove dirt from the washing machine drum. The "Big Wave Wash" provides a thorough massage even when the water level is low. The "Detangler" function allows you to easily remove laundry with a light touch. Includes a lid lock and child lock function. The easy-to-use digital display control panel allows you to see the remaining time until completion and the timer setting at a glance. Water supply hose length: Approximately 80 cm. Drain hose length: Approximately 123 cm.
Feature
Specification*Detangling (kg): Automatic (1.2 to 3.5) *Courses: Automatic, 1 rinse, Quick, Hand wash, Blanket, Soak, Tub cleaning (1 hour), Tub cleaning (11 hours), Tub drying *Pulsator: Big wing pulsator *Compatible waterproof floor: Depth (inner dimensions) 540 mm or more *Zero standby power consumption: Yes *Drain hose removal: 2 directions (left and right) (rear removal, extendable) *Blanket wash (kg): 2.8 or less
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
