Asmix DM compatible micro-cut shredder

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)410x295x649
Dust box capacity (L)Approximately 33 (approximately 950 sheets)
Included AccessoriesInstruction manual, warranty (1 year)
Mass (kg)19
Maximum Sheets of Shredding12 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)410x295x649
Power Consumption (W)390/450 50/60Hz
Rated Usage Time (minute)In 30 minutes
Shred shapeMicro cut
Shredable MaterialCopy paper / thick envelopes / thin cardboard / plastic cards / envelopes with labels / envelopes with windows / staplers
Shredding Size (mm)2x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We can handle all your direct mail, cardboard, and square envelopes with stickers and labels attached!What's more, we can even shred items with staples.
Shredding and disposal of confidential information and personal information
Feature
Specification
* Staple compatible: No. 10-11 * Rated shredding capacity: 10 sheets * Two paper feed slots: 220mm (A4 compatible) / 260mm (250mm compatible)

Ulasan Produk

Tidak ada ulasan