Asmix Cross-cut shredder A4

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number64-1212-92
Continuous Operating Time (hour)About 1
Dimensions (Width x Depth x Height) (mm)412x312x652
Dimensions, Width W x Depth D x Height H (mm)412x312x652
Dust box capacity (L)Paper: Approximately 32 (A4 approximately 500 sheets), Media: Approximately 1
FunctionWhen overfilled: Auto reverse, red lamp
Maximum Paper Width for ShreddingA4
Maximum Sheets of ShreddingA4: 25 sheets
Shredable MaterialPaper / CD / DVD / Card / Stapler (up to 11)
Shredding CapacityA4: 25 sheets
Shredding Size (mm)4x45
Shredding Speed (50Hz/60Hz) (m/min)About 1.9 (50Hz)
Width of Inlet (mm)Paper: 229 (A4), Media: 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This powerful shredder can shred 27 sheets of A4 copy paper at a time! It also supports media cutting! It comes with a separate dustbin. Its rated usage time of 60 minutes allows for long periods of continuous use. The auto-cleaning function also prevents paper jams! This high-spec shredder can shred up to 27 sheets at a time. It's media-compatible and can be used continuously for 60 minutes.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * If the delivery destination is a private house, the store name is required. Please note that delivery may not be possible if there is no store name.
* Delivery may be refused for areas where delivery is not possible for the delivery company specified by the manufacturer.
Feature
Specification
[Garbage bag] 45L

Ulasan Produk

Tidak ada ulasan