Asmix Cross-cut shredder

Sebelum PPN:
Rp1.399.900
Spesifikasi
Conform toStaple needles: No. 10, No. 11
Dust box capacity (L)About 11.5
Included AccessoriesInstruction manual, warranty card (1 year)
Mass (kg)About 3.0
Maximum Sheets of Shredding5
OperationPower switch, auto start & stop mechanism, automatic stop safety switch, reverse switch
Outer Dimensions (mm)295x170x335
Rated Usage Time (minute)2
Shredding CapacityRating: 3
Shredding Size (mm)4x33
Shredding Speed1 sheet time (m/min): Approx. 3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a large capacity of 11.5L, it can securely store the equivalent of approximately 48 sheets of A4 copy paper. There is a clear window in the center, so you can check the amount of collected waste at a glance. You can throw away the waste before it overflows, so you can use it comfortably at any time.
Shredding documents, confidential information, and personal information

Ulasan Produk

Tidak ada ulasan