Asmix Cross-cut shredder

Sebelum PPN:
Rp7.399.900
Spesifikasi
Dust box capacity (L)About 30
Mass (kg)About 13.5
Maximum Sheets of Shredding17 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)394x295x594
Rated Operation Time60 minutes
Shredding Size (mm)4x36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 x 36mm for complete security. Safe to use in the office or at home. Rated usage time is 60 minutes. Convenient for long-term use! You can shred a large amount of documents at once, which leads to improved work efficiency. The dust box has a large capacity of about 30L and can hold about 675 sheets of A4 copy paper. There is no need to frequently throw out the trash, so it reduces the effort. Equipped with an automatic blade cleaning function. Prevents a decrease in shredding power and prevents paper jams and noise.
Shredding confidential and personal information

Ulasan Produk

Tidak ada ulasan