Asmix Cross cut shredder S90C

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number64-1213-03
Cable Length (m)About 1.6
Control FunctionAuto reverse mechanism, overcurrent protection mechanism, paper and media simultaneous shredding prevention mechanism, temperature breaker, warning lamp
Dust box capacity (L)Paper only: Approx. 33 (When chopping 18 A4 copy sheets at a time: 918 sheets) Media only: Approx. 0.6 (7 CD / DVDs, 20 cards)
Function(Operation) Main power switch, manual shredding switch, reverse rotation switch, auto start & stop automatic stop safety switch, full fault switch
Included AccessoriesInstruction manual, warranty card
Input Power (V)AC100(50/60Hz)
Mass (kg)14.7 (when combined)
Outer Dimensions, Width W x Depth D x Height H (mm)(390 x 309 x 615 combination place, not including protrusions)
Power Consumption (W)500(50/60Hz)
Rated Operation Time15 minutes
Shredding CapacityA4 copy paper (68g/m²): 18 sheets, Media (CD / DVD / card): 1 each
Shredding Size (mm)Paper: 4 x 22, Cross-cut media (CD / DVD): 7 divisions, (Card): 5 divisions
Shredding Speed (50Hz/60Hz) (m/min)2.5 (when using one A4 copy paper)
Width of Inlet (mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A powerful machine that can shred up to 20 sheets at a time. It is compatible with media, so you can shred CDs / DVDs / cards.
The dust box is exclusively for media.
Large capacity 33L (918 sheets of A4 copy paper)
High-speed shredder that can shred A4 paper length in about 5.8 seconds
Stapler No. 11 needle can be shredded
* The "rating" of the number of shredded sheets may change depending on the environment, paper quality, loading method, etc.
* The maximum number of sheets that can be cut is the number that can be cut 10 times in a row. (Shred rate 90% or more)
* The definition of media in this unit is CD / DVD / card.

Ulasan Produk

Tidak ada ulasan