Asmix Cross cut shredder

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)95x375x184
Dust box capacity (L)3.5
Included AccessoriesInstruction manual/warranty (6 months)
Mass (g)About 2100
Maximum Paper Width for ShreddingA4
Maximum Sheets of Shredding3
Outer Dimensions (mm)95x375x184
Power Consumption (W) (50/60 Hz)27
Power SourceDedicated AC adapter
Rated Usage Time (minute)10
Shred shapeCross cut
Shredding Size (mm)4x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact tabletop cross-cut shredder. Can be shredded continuously for 10 minutes
Up to 3 sheets of A4 copy paper (rated at 2 sheets) can be shredded
Shredding and disposal of confidential information and personal information

Ulasan Produk

Tidak ada ulasan