Asmix Cross cut shredder

Sebelum PPN:
Rp2.799.900
Spesifikasi
Cable Length (m)About 1.5
Control FunctionTemperature breaker, warning lamp, overcurrent protection mechanism, paper / media simultaneous shredding prevention function
Cut Size (mm)A4 copy paper: 4 x 40, media (CD / DVD / card): 3 splits
Dust box capacity (L)Paper only: Approx. 1.5 (A4 copy paper shredded at 10 sheets: Approx. 220 sheets) Media only: Approx. 1.2 (CD/DVD: Approx. 20 sheets, Card: Approx. 60 sheets)
FunctionPower switch, auto start & stop, auto stop safety switch
Maximum Paper Width for ShreddingA4
Outer Dimensions, Width W x Depth D x Height H (mm)200 x 375 x 415 (excluding protrusions when combined)
Power Consumption (W) (50/60 Hz)150
Power Input (V)AC100(50/60Hz)
Rated Operation Time6 minutes
Reverse Feeding FunctionYes
Shred shapeA4 copy paper: Cross cut, Media: 3 divisions
Shredding Size (mm)4x40
Shredding Speed (50Hz/60Hz) (m/min)50Hz: Approx. 2.2 (with one A4 copy paper), 60Hz: Approx. 2.3 (with one A4 copy paper)
Width of Inlet (mm)Paper only: 220, Media only: 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size perfect for desk side A pull-out shredder that makes it easy to dispose of shredded waste.It can shred up to 11 sheets at once, increasing time efficiency. Since it is media compatible, it can shred CDs, DVDs, cards, etc. There is a dedicated media box. Although the dust box capacity is approximately 15L, it is a compact shredder with a large capacity that can accommodate approximately 220 sheets of A4 copy paper. Crosscut dimensions: 4x40mm. Rated usage time 6 minutes. Shredding speed is approximately 2.2/2.3m/min (50/60Hz).
Feature
Specification
Silent

Ulasan Produk

Tidak ada ulasan