ESCO Converter USB-RS232C EA759GY series

Sebelum PPN:
Rp879.900
Spesifikasi
AS ONE Part Number65-9278-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data transfer speed: Maximum 921.6 kbps *Depends on computer specifications.
Supports RS-232C serial interface.
Data transfer speed: Maximum 921.6Kbps. *Data transfer speed depends on the specifications of the PC itself.
It has a built-in 512-byte buffer. *Cannot be used with software or hardware that directly controls the hardware, not via a COM port. *Cannot be used with serial mice or keyboards.
Feature
Specification
*Interface: Compliant with USB specification Ver.1.1*Cable length: Approximately 0.3m*Connector shape: USB A connector male-D-sub 9pin male (inch nut)*Set contents: Main unit, instruction manual*Environmental conditions: Operating temperature range/0 to 40°C, humidity 0 to 80% (no condensation) Storage temperature range/-20 to 80°C, humidity 0 to 80% (no condensation)*Weight: Approximately 45g*Power supply: Bus power (maximum 100mA)

Ulasan Produk

Tidak ada ulasan