ESCO Clothes dryer

Sebelum PPN:
Rp26.999.900
Spesifikasi
Dry Mass (Kg)6
Energy Saving FunctionZero standby power consumption
FunctionDrying: Air hatch, Humidity sensor, Useful features: Cushioned drum, Easy-to-clean filter, Fluffy guard, Filter clogging indicator
Mass (kg)26
MethodHeat generation: Self-temperature-controlled heating element
Power Consumption (W)1180 (strong), 710 (weak)
Power Supply100V(50/60Hz)
Size (mm)630(W)x516(D)x670(H)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way drying with heater and air drying. Choose the drying method according to the clothes. Finishing course: For finishing drying of damp or damp clothes. Low temperature drying course: For delicate clothes that shrink easily with heat, such as socks and thin sweaters. Air drying course: For synthetic fibers and mixed clothes with a lot of synthetic fibers that should not be heated, such as camisoles. Sterilization (75°C) course: Keeps the clothes at a high temperature (about 75°C) for a long time to sterilize the clothes. Fluffy guard: After drying, the fan operates every 5 minutes before taking out the clothes, preventing wrinkles and keeping the clothes fluffy. A cushion is attached to the inside of the drum to reduce the sound of buttons hitting clothes. The operation noise is quiet, so you can dry without worrying about the time. Just vacuum the dust and lint that has adhered to the filter without removing it. Saves the trouble of maintenance. Filter clogging sign. Zero power consumption during standby.

Ulasan Produk

Tidak ada ulasan