ESCO Auto feed shredder 445x580x890mm/83L

Sebelum PPN:
Rp48.999.900
Spesifikasi
AS ONE Part Number65-2197-60
CasterFree x 2, Free (with stopper) x 2
Dimensions (Width x Depth x Height) (mm)445x580x890
Dimensions, Width W x Depth D x Height H (mm)445x580x890
Dust box capacity (L)83
ManufacturerFellows Japan
Mass (kg)34
Maximum Sheets of Shredding12 sheets of A4 paper
Power Consumption (W)400
Power Input (V)AC100(50/60Hz)
Rated Usage Time (minute)60
Shred shapeCross cut (4 x 38mm)
Shredding Speed (50Hz/60Hz) (m/min)[For manual feeding] 3.0
Width of Inlet (mm)Paper/230 (A4), CD/DVD/123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-sheet auto-feed specification automatically feeds a large amount of unnecessary documents. It saves you the trouble of subdividing and greatly shortens the work time.
It can automatically shred 550 sheets of A4 paper in 12 minutes or less.

Ulasan Produk

Tidak ada ulasan