ESCO Auto feed shredder 410x465x775mm/60.0L

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number65-2197-57
CasterFree x 4
Dimensions (Width x Depth x Height) (mm)410x465x775
Dimensions, Width W x Depth D x Height H (mm)410x465x775
Dust box capacity (L)60 (holds about 1100 sheets of A4 copy paper)
FunctionSleep mode function Bin full stop function Auto cutoff function Reverse switch function Auto start & stop function Interlock switch function Auto reverse function
ManufacturerAko Brands Japan
Mass (kg)23
Maximum Paper Width for Shredding230mm
Maximum Sheets of ShreddingA4 copy paper auto feed/300 sheets manual feeding/8 sheets
Power Consumption (W) (50/60 Hz)300
Power Input (V)AC100(50/60Hz)
Rated Usage Time (minute)60
Shred shape2 x 15mm micro cut
Shredding Speed (50Hz/60Hz) (m/min)2.2
Width of Inlet (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An auto-feed shredder that automatically shreds 300 sheets of A4 copy paper.

Ulasan Produk

Tidak ada ulasan