HP (Hewlett-Packard Japan) Auto feed shredder
#Grup produk P113284070
Spesifikasi
| Color | White & gray |
|---|---|
| Dimensions (Width x Depth x Height) (mm) | 370x265x510 |
| Dimensions, Width W x Depth D x Height H (mm) | 370x265x510 |
| Dust box capacity (L) | 23 (approximately 550 sheets of A4 copy paper) |
| Mass (kg) | 9 |
| Maximum Paper Width for Shredding | 222mm |
| Maximum Sheets of Shredding | (by hand) 10 sheets |
| Noise Level (dB) | 62 |
| Power Consumption (W) | 250 |
| Reverse Feeding Function | Auto/Yes |
| Shred shape | Mini cross cut |
| Shredable Material | Paper (both automatic and manual), cards, up to size 11 staples (manual only) |
| Shredding Size (mm) | 4x12/mini crosscut |
| Shredding Speed | 1.8m / min |
| Suitable Size | A4 |
| Width of Inlet (mm) | 222 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Auto%20feed%20shredder/1yP113284070-2.jpg)
