ESCO AC100V/14Ax2m 12 taps/USB port/tower type

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number65-3893-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can charge smartphones/tablets such as iPhone, iPad, and Android.
In the event of an abnormality such as overcurrent, the protection circuit will activate to protect the connected equipment.
Comes with a supporting magnet so it can be stably installed on a steel desk, etc.
Automatically identifies the optimal output for the connected device (iPhone, iPad, Android, etc.) and quickly charges it.
The AC outlet has a door to prevent dust and dirt from entering.
Feature
Specification
*Model number: WBS-TW1204USB*Rating: 14A.100V(1400W)*Plug: 2P (swing type)*Size: 150(W)x145(D)x192(H)mm*USB output: 4.8A.5V* Cord length: 2m *Number of ports: 4 ports *Outlet: 2P x 12 ports *12 AC outlets allow for easy wiring for multiple devices *Equipped with a built-in breaker central switch *With lightning surge function to protect connected devices from lightning *USB has 4 ports on the front, so it is easy to insert and remove it *A cord that is resistant to disconnection *180° rotating swing plug with anti-tracking cover

Ulasan Produk

Tidak ada ulasan