ESCO AC100V/14A Tap with USB port/White

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number68-1865-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eliminates the frustration of not being able to insert the plug because you are unsure of the orientation. The package is a decorative box with a header. It can also charge tablets. *Only the main port allows you to insert the USB plug without worrying about the front or back, making it stress-free and allowing for high-output, rapid charging. Only for use in Japan.
Feature
Specification
*Manufacturer: Yazawa Corporation*Model number: H1FS4002UWH*Outlet: 2P x 2 outlets*Number of ports: 2 ports*Color: White*Rating: Outlet/AC14A.100V (1400W) USB/DC5V.2.4A (total)*Plug: 2P (swing storage, tracking resistant)*Size: 42x80x43mm*Weight (g): 70*Plug shape: Straight plug*Material: Polycarbonate*Insulating cover: Yes*Lightning guard: No*Switch: No

Ulasan Produk

Tidak ada ulasan