Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Connector Shape | USB A type (female) |
| Dimensions (mm) | 165x32.9 |
| Function | USB port, lightning surge protection, tracking-resistant cover, dust prevention door, and cord protection jacket for safety. |
| Number of Outlets | 6 mouths |
| Number of Ports | 3 |
| Operating Temperature Range (°C) | -10~40 |
| Outlet Type | 2P |
| Output | USB: DC5V, 3.4A (Maximum 2.4A per port) |
| Plug Shape | L type |
| Rating | 100V/14A/1400W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC outlet. USB port. Equipped with fire prevention features (lightning surge protection, tracking-resistant cover, dust-proof door). L-shaped plug for neat wiring. Cord has protective insulation for safety. USB can charge up to 3 smartphones or tablets at the same time.
Ulasan Produk
Tidak ada ulasan



















































































































































/kuP113278750-2.jpg)
