Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Dimensions (mm) | 41x212x25 |
| Function | USB port, switch, lamp, lightning surge protection, tracking resistant cover, dust prevention door, protective covering for safety |
| Number of Outlets | 4 mouths |
| Number of Ports | 2 |
| Operating Temperature Range (°C) | -10~40 |
| Outlet Type | 2P |
| Output | USB: DC5V, total 3.4A (maximum 2.4A per port) |
| Plug Shape | L type |
| Rating | 100V/14A/1400W |
| Switch | Bulk Switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC outlet. USB port. Can charge two smartphones or tablets at the same time (USB port). Comes with a centralized switch with a built-in breaker that can turn all the power outlets and USB ports on and off at the same time. When an overcurrent is detected, the breaker will trip and the power will be turned off automatically. Comes with a nighttime power indicator light to prevent forgetting to turn it off and to let you know the power status. Equipped with fire prevention functions (lightning surge resistance, tracking-resistant cover, dust-proof door). The cord is covered with a protective covering for safety.
Ulasan Produk
Tidak ada ulasan



















































































































































/kcP113278732-2.jpg)
