ESCO AC100V/14A 3-port tap with 1 each of USB A and C ports

Sebelum PPN:
Rp639.900
Spesifikasi
AS ONE Part Number65-9313-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

When using USB Type-C alone, ultra-fast charging up to 18W is possible with devices that support USB PD (Power Delivery).
You can charge your smartphone or tablet in a short time.
The USB A port has an automatic detection IC function that allows you to charge the connected device at the appropriate output.
The 180° rotatable plug is equipped with an insulating cover to prevent tracking fires.
Built-in lightning surge protection protects connected devices from lightning.
It is compact and easy to carry around.
Feature
Specification
*Outlet: 2P x 3 outlets*Number of ports: 2 ports*Rating: 14A.100V (1400W)*Plug: 2P (rotatable storage type, with insulating cap)*USB output: USB A/DC5V.3.1A USB Type-C/DC5V.3A/9V 2A/12V 1.5A*Size: 45.5(W)x30.7(D)x83(H)mm*Color: White

Ulasan Produk

Tidak ada ulasan