Asmix A4 Micro-cut Shredder

Sebelum PPN:
Rp8.699.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)383x273x625
Dust box capacity (L)27 (900 sheets)
Included AccessoriesInstruction manual, warranty (1 year)
Mass (kg)About 12.9
Maximum Paper Width for ShreddingA4
Maximum Sheets of Shredding11 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)383x273x625
Rated Operation Time120 minutes
Shred shapeMicro cut
Shredding Size (mm)2x15
Suitable ForStapler: Supports up to No. 11 needle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly durable micro-cut shredder with a built-in heat dissipation fan that enables continuous shredding for 2 hours. Business efficiency is improved by continuous shredding.
Shredded paper

Ulasan Produk

Tidak ada ulasan