Asmix A3 cross-cut shredder

Sebelum PPN:
Rp14.999.900
Spesifikasi
Control FunctionTemperature breaker, warning lamp, overcurrent protection mechanism, shredded debris full sensor, auto-reverse mechanism, auto-cleaning yesterday, manual cleaning function
Dimensions (Width x Depth x Height) (mm)450x328x697
Dust box capacity (L)34 (1020 sheets of A4 copy paper)
Included AccessoriesManual / Warranty 1 year
Input Power (V)100(50/60Hz)
Mass (kg)About 24.2
Maximum Paper Width for ShreddingA3(311mm)
Maximum Sheets of ShreddingVertical insertion 15 sheets
OperationPower switch, auto start & stop mechanism, automatic stop safety switch, reverse switch, manual shredding switch, cleaning switch, shredded waste full sensor switch
Outer Dimensions, Width W x Depth D x Height H (mm)450x328x697
Power Consumption (W) (50/60 Hz)430/490
Rated Usage Time (minute)30
Reverse Feeding FunctionYes
Shred shapeCross cut
Shredding Size (mm)3x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This A3 input model features an auto-cleaning function. The input slot accommodates A3 size paper! A4 paper can also be inserted horizontally, reducing work time! The 3x25mm cut size protects information. The dustbin has a generous 34L capacity, allowing it to hold approximately 1,020 sheets of A4 copy paper. The auto-cleaning function also prevents paper jams!
Safe disposal of confidential and personal information
If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *This product cannot be delivered to private residences.
*We may refuse delivery to areas that are not available for delivery by the shipping company designated by the manufacturer.

Ulasan Produk

Tidak ada ulasan