HP (Hewlett-Packard Japan) 925 Ergonomic Wireless Mouse
#Grup produk P113276831
Spesifikasi
| Battery | Lithium ion battery |
|---|---|
| Battery Life | Up to 4 months |
| Compatibility | Windows 11,Windows 10,macOS 10.13 or later,Chrome OS |
| Dimensions (H x W x D) (mm) | 170x103x77±5 |
| Function | Detachable wrist rest for natural hand position and all-day comfort |
| Mass (g) | 167 |
| Number of Buttons | 6 |
| Resolution (dpi) | Up to 1200 |
| Sensor | Blue LED type |
| Type of Connection | Bluetooth 5.3 x 2 USB-A dongle (2.4GHz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20925%20Ergonomic%20Wireless%20Mouse/n3P113276831-1.jpg)
