Spesifikasi
| Cable Length (m) | 0.5 |
|---|---|
| Color | Black |
| Dimensions (mm) | 90 x 140 x 23.5 (excluding cable) |
| ESCO Part Number | EA764AB-4A |
| Interface | USB (Connector shape: USB [A]) |
| Key layout | 20 keys |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 2.3 |
| Mass (g) | 110 |
| Power Supply | USB bus power |
| Suitable Models | Windows PC equipped with USB interface |
| Supported OS | Windows 8~8.1,Windows RT~RT8.1,Windows 7(SP1),Windows Vista(SP2),Windows XP(SP3) |
| Type | Membrane |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a numeric keypad that is ideal for Excel operations, and you can easily move cells by using the Tab key. Equipped with an LED lamp that lets you know at a glance whether Num Lock is on or off. It features durable keys that can withstand up to 10 million keystrokes.
Ulasan Produk
Tidak ada ulasan



















































































































































/keP113276734-1.jpg)
