Spesifikasi
| Cable Length (m) | 1.6 |
|---|---|
| Color | Black |
| Dimensions (mm) | 452 x 138 x 29.6 (height at stand 41) |
| ESCO Part Number | EA764AB-13B |
| Interface | USB (A) male, PS / 2 (with attached conversion connector) |
| Key Type | Membrane |
| Key layout | Japanese 108 key |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 4 |
| Mass (g) | 586 (excluding conversion connector) |
| Power Supply | USB bus power |
| Suitable Models | PC / AT compatibles with USB port, PlayStation (R) 3, Wii, Wii U |
| Supported OS | Windows 8.1,8,7(SP1),Vista(SP2),XP(SP3) |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Even if you accidentally spill water with the drainage function equipment, you can drain water from the drain hole on the back of the main unit. (It is not a waterproof design.)
The tilt angle can be adjusted in 2 steps.
Uses durable keys that can withstand 10 million keystrokes.
The tilt angle can be adjusted in 2 steps.
Uses durable keys that can withstand 10 million keystrokes.
Ulasan Produk
Tidak ada ulasan



















































































































































/pwP113272932-1.jpg)
