ESCO 357x239x560mm/22.0L Shredder with auto feed

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number65-9280-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This is an auto-feed shredder that can automatically shred 100 sheets of copy paper.
The 2 x 10 mm micro cross cut shreds the paper, ensuring that all personal information is properly handled.
Simply open the tray and place the paper in the input slot and it will be automatically shredded, reducing the time it takes to process documents.
The front and rear combination of the main body and dust box can be changed, allowing you to use it in any orientation you like, which also helps to save space.
* Be sure to remove any staples, clips, pins, etc. before inserting.
Feature
Specification
*Shredding speed: Approximately 2.1 m/min*Shredding capacity: 7 sheets of A4 copy paper (manual feed) 100 sheets (in auto mode)*Dust box capacity: 22 L*Rated time: 10 minutes*Shredding shape: Micro cross cut (2 x 10 mm)*Feed width: 220 mm (A4)*Power supply (50/60 Hz): 100 V*Power consumption: 110 W (50/60 Hz)*Size: 357 (W) x 239 (D) x 560 (H) mm*Weight: 9.5 kg*Casters: 2 swivel casters, 2 swivel casters (with stoppers)*Functions: Auto feed, auto stop, thermal protector, dust box switch, reverse function*Materials: ABS resin, polypropylene*Power cord length: 1.5 m

Ulasan Produk

Tidak ada ulasan