ESCO 340x170x390mm/13.2L shredder

Sebelum PPN:
Rp3.599.900
Spesifikasi
ColorBlack
Dimensions (mm)340x170x390
Dust box capacity (L)13.2, (Separation case) 0.9
ESCO Part NumberEA763ZD-47B
Mass (kg)3.7
Maximum Paper Width for ShreddingA4
Maximum Sheets of ShreddingPaper: 5 sheets, CD / card: 1 sheet
Operation Sound (dB)70
Power Consumption (W) (50/60 Hz)195
Power SupplyAC100V(50/60Hz)
Rated time2 minutes
Reverse Feeding FunctionYes
Shred shapePaper: Cross cut (4 x 33mm), CD: Straight cut (4 divisions), Card: Straight cut (2-4 divisions)
Shredding Speed (50Hz/60Hz) (m/min)2.4
Width of Inlet (mm)Paper: 220 (A4), CD: 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stapler needles 10 and 11 can be shredded as they are. Also supports CD / DVD / card shredding.
You can shred 5 sheets of A4 size paper at once.
(Auto start & stop function) Shredding starts automatically when paper is inserted, and stops automatically when shredding is completed.
(Dust box switch function) When the dust box comes off the main body, shredding is stopped for safety.
(Forward / reverse switch) Used for paper jams and for cleaning the cutter.
(Motor overheat prevention function) This function prevents abnormal overheating of the motor. It will be stopped until the temperature drops.
(Safety-designed input port) The structure of the input port complies with the Electrical Appliance and Material Safety Law, so you can rest assured.

Ulasan Produk

Tidak ada ulasan