ESCO 335x145x175mm/3.0L hand shredder

Sebelum PPN:
Rp759.900
Spesifikasi
AS ONE Part Number64-7920-20
Dimensions (mm)335x145x175
Dust box capacity (L)3.2
ESCO Part NumberEA763ZD-50A
Mass (g)1750
Maximum Paper Width for ShreddingA4
Maximum Sheets of ShreddingUp to 1 paper, 1 CD / DVD, 1 plastic card
Power SupplyManual
Shred shapePaper: Cross cut (3 x 23mm), CD / DVD: 3 divisions, Plastic card: 4 divisions
Width of Inlet (mm)Paper: 216 (A4), CD / DVD: 126, Plastic card: 58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 3WAY type hand shredder that supports A4 copy paper, CD / DVD, and cards.
Paper is cross-cut to make it finer, and CD / DVD and cards are divided firmly, so it is safe for personal information protection. No power supply is required, so you can easily use it anywhere.

Ulasan Produk

Tidak ada ulasan