ESCO 256GB SDXC memory card

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number65-9278-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for Full HD video recording. Suitable for compact digital cameras and camcorders. Can store many photos and Full HD videos, and can be instantly transferred to a computer.
Waterproof performance/IPX7 Excellent shock resistance, temperature resistance, waterproof and X-ray resistance.
Full HD videos can also be recorded smoothly.
Feature
Specification
*Capacity: 256GB*Speed class: Video Speed Class 10, UHS Speed Class 1, SD Speed Class CLASS10*Maximum transfer speed: 130MB/sec*Card type: SDXC*Size: 24 x 2.1 x 32mm*Operating temperature: -25 to 85°C*Storage temperature: -40 to 85°C*Compatibility: Can be used with SDHC/SDXC and SDHC/SDXC UHS-I compatible devices*Built-in write protection switch to prevent unintentional data loss*Compatible with UHS-I

Ulasan Produk

Tidak ada ulasan