ESCO 256GB micro SDXC memory card for car use

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-9278-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is temperature-proof, waterproof, shockproof and X-ray proof, and can withstand a variety of harsh conditions.
Feature
Specification
*Capacity: 256GB*Speed class: Class10 UHS Speed Class 3 (U3) Video Speed Class 30 (V30)*Media format: microSDHC*Transfer speed: Maximum read/100MB/s*Size: 14.99 x 10.92 x 1.02 (t) mm*Accessories: SD conversion adapter*Waterproof (IPX7 compliant), temperature resistant (-25°C to 85°C), shock resistant (5m drop test compatible)

Ulasan Produk

Tidak ada ulasan