ESCO 211x151x174mm book stand

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number65-3900-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly stable metal body and an arm with high holding power keep the book securely open. *Recommended books: paperbacks, new books (about 400 pages)
The angle can be adjusted to 7 levels.The angle of the stand board can be adjusted from 40 to 80 degrees.
Arm that moves independently on the left and right sides The left and right sides of the arm move independently, so it can be adjusted to suit the thickness of the open book.
Convenient not only for holding books on tablet devices, but also as a stand for tablet devices such as e-book readers.
Compact storage: 19mm thick when folded, so it can be stored in a desk drawer.
Arms that can be adjusted individually on the left and right sides securely hold books of various sizes to support your work.
Feature
Specification
*Model number: BKS-820-K *Material: SPCC, ABS *Size: 211 (W) x 151 (L) x 174 (H) (when flat: 19) mm

Ulasan Produk

Tidak ada ulasan