ESCO 205x 35x 68mm Sound Speaker USB Powered

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-3891-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB-powered sound bar speaker that can be clipped to the top of your laptop or placed under the display.
Feature
Specification
*Manufacturer: Sanwa Supply *Model number: MM-SPL11UBKN *Maximum practical output: 6W (3W+3W) *Frequency characteristics: 80 to 18000Hz *Power supply: USB *Size: 205(W) x 35(D) x 68(H)mm *Weight: 290g (speaker body only) *Impedance: 4Ω *Speaker size: 40 x 40mm *Connector shape: DIA3.5mm stereo mini jack *Speaker format: Closed full-range speaker system (non-magnetic shielding design) *Cable length: PC connection Cable/1.2m, USB power cable/1.2m

Ulasan Produk

Tidak ada ulasan