Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector Shape | Type-C male-Type-C male |
| Conversion Type | Male - Male |
| USB type | USB3.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationType C connector that can be used without worrying about the front and back of the connector.
Ulasan Produk
Tidak ada ulasan



















































































































































/11P113267037-1.jpg)
