Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector Shape | Type-A male - Type-C male |
| Conversion Type | Male - Male |
| Suitable Models | PC with USB3.1 / 3.0 / 2.0 (A female type), USB (C female type) terminal and PC peripheral equipment with USB (C female type) terminal |
| USB type | USB3.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationSince it prevents external interference, noise countermeasures are perfect.
Ulasan Produk
Tidak ada ulasan



















































































































































/r5P113266977-1.jpg)
