ESCO 195x225x 18mm Mouse Pad with Wrist Rest

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-9280-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mouse pad comes with a wrist rest and is made of memory foam.
Compared to regular urethane foam, it has very little rebound elasticity and is characterized by sinking slowly and returning slowly.
The surface fabric has been treated with an antibacterial coating to prevent the growth of bacteria.
Moderately smooth feel for mouse operation
Feature
Specification
*Size: Approx. W195 x D225 x H18mm Mouse pad part: Approx. H5.5mm*Weight (g): 70*Material: Back side/rubber sponge Wrist rest surface/polyester Wrist rest interior/memory urethane Mouse pad part/polyester*Antibacterial: Yes

Ulasan Produk

Tidak ada ulasan