ESCO 180x243x24.0mm [with wrist rest] Mouse pad, blue

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number65-9280-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mouse pad comes with a wrist rest and is made of memory foam.
The memory foam, developed using aerospace engineering, memorizes the shape of your wrist, distributes the weight evenly, and provides the best balanced support.
Compared to regular urethane foam, it has very little rebound elasticity and is characterized by sinking slowly and returning slowly.
It has a viscous texture and changes shape according to your movements, so it always fits perfectly and reduces fatigue in your arms and shoulders.
This is a large type that allows for spacious operation even with a slow cursor speed.
The back side is made of polyurethane to prevent it from slipping off the desk. (Caution) *It may not be compatible with some mice depending on the specifications, individual differences, and usage environment of the mouse you use.
Feature
Specification
*Size (W x D x H) mm: 180 x 243 x 24 *Weight (g): 218 *Material: Surface/Nylon, Neoprene Inside/Low-resilience urethane foam Back/Polyurethane *Color: Blue

Ulasan Produk

Tidak ada ulasan