ESCO 128GB USB Flash Memory High Speed Transfer

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number67-7212-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts the next generation USB 3.1 specification. High speed data transfer is possible. Transfer, store and share many files or large files at high speed. The sliding USB connector not only protects the drive and stored data, but also eliminates the risk of losing the cap. USB 3.1 Gen 1 interface Capless design LED indication for data access Compact size
Feature
Specification
*Manufacturer: Transcend*Model number: TS128GJF760*Capacity: 128GB*Compatible OS: Microsoft Windows 7 or later / macOS 9.0 or later / Linux Kernel 2.4.2 or later*Dimensions: 69.6 (W) x 20.9 (D) x 8.9 (H) mm*Weight: 12g*Interface: USB 3.1 Gen 1 (USB 5Gbps)*USB: USB Type-A

Ulasan Produk

Tidak ada ulasan