Spesifikasi
| AS ONE Part Number | 65-3889-90 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is temperature resistant, waterproof, shockproof and X-ray resistant and can withstand various harsh conditions.
It is a highly durable type that is resistant to heat (approx. -25 to 85 degrees Celsius), resistant to data damage, can be rewritten many times, and is shock resistant, so it can be used safely in the car.
It is a highly durable type that is resistant to heat (approx. -25 to 85 degrees Celsius), resistant to data damage, can be rewritten many times, and is shock resistant, so it can be used safely in the car.
Feature
Specification*Model number: SDSQQVR-128G-JN3ID*Capacity: 128GB*Speed class: Class10 UHS speed class 3 (U3) Video speed class 30 (V30)*Media format: microSDHC*Transfer rate: Max read/100MB/s*Size: 14.99x10.92x1.02(t)mm *Accessories: SD conversion adapter *Waterproof specification (IPX7)
Ulasan Produk
Tidak ada ulasan




















































































































































