Spesifikasi
| AS ONE Part Number | 64-2267-84 |
|---|---|
| Cable Length (m) | 1.5 |
| Color | Black |
| Dimensions (mm) | 61.5(W)x100(D)x38(H) |
| Mass (g) | About 66.5 |
| Power Supply | USB bus power |
| Rated Voltage (V) | 5.0 |
| Reading method | Optical sensor method |
| Resolution | 1600 count |
| Size | M size |
| Supported OS | Windows 10,Windows RT8.1,Windows 8.1,Windows 7,macOS Hih Sierra(10.13) |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/1nP113263059-1.jpg)
