ESCO 1.5m Mini USB Cable A-Mini B5pin/2.0 compatible

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-9280-90
Transfer Speed (Mbps)480Mbps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible models: (PC) DOS/V PCs from various manufacturers NEC PC98-NX series, NEC PC-9821 series Apple Mac Pro, MacBook, iMac, Power Mac G5/G4/G3, PowerBook G4/G3, iBook series, Sony PS(R)3, etc. *PCs with a USB A connector (Peripheral devices) Peripheral devices with a mini USB B connector (5 pin) Sony PlayStation Portable PSP-1000/2000/3000, Handycam HDR-SR11/12, etc. Digital cameras *Compatible with "PictBridge", which allows you to directly connect a digital camera to a printer and print.
This cable connects a computer or game console with a USB A connector to peripheral devices with a mini USB B connector (digital cameras, HDDs, PSPs, etc.).
This is an extremely thin cable that is easy to handle, with a thin cable with an outer diameter of 2.5 mm and a compact connector. *Because it is a thin cable, it cannot be extended.
This is a high-quality cable that supports USB2.0 "Hi-SPEED" mode (transfer speed 480Mbps). This cable meets the cable performance requirements stipulated by USB2.0, such as characteristic impedance and signal attenuation. *It is also compatible with USB1.1/1.0 standard devices, so it can be used.
This double-shielded cable has a high-density copper braided shielding material on the inside and a sealed aluminum shielding treatment on the inside, protecting your important data from most noise, from low to high frequencies.
We use twisted pair wire, which is resistant to noise and has two core wires twisted together.
The inside is hardened with a resin mold and the entire surface is shielded, so it is perfect for preventing external interference and noise. It also has excellent vibration and shock resistance.
We use gold-plated connector shells and pins (contacts), which are resistant to rust and have little risk of signal degradation due to aging.
Feature
Specification
*Connector shape: USB A connector male - USB mini B connector (5 pin) male *Cable length: Approximately 1.5m *Color: Black *Cable diameter: Approximately 2.5mm

Ulasan Produk

Tidak ada ulasan