ESCO 1.0m USB cable (AB type/black)

Sebelum PPN:
Rp259.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeType-A male - Type-B male
Conversion TypeMale - Male
Data Transfer Rate480
ESCO Part NumberEA764AC-6C
FeatureData transmission
PlugGold plate
StandardHI-SPEED
Suitable ModelsComputer peripherals with USB (A type) terminals and USB (B type) terminals
Type of CableSlim
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a "double-sided USB cable" that can be used without worrying about the direction of insertion.
A USB 2.0 cable that allows you to connect a computer or USB hub with a USB (A type: female) interface to peripheral devices such as printers and external hard disk drives that have a USB (B type: female) interface.
A thin, easy-to-manage ultra-fine cable with a diameter of 2.5 mm
USB 2.0 standard (HI-SPEED mode) certified cable that supports high-speed data transfer of 480 Mbps.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.

Ulasan Produk

Tidak ada ulasan