ESCO [With master switch] Tap (clamp type/USB charging port/with lightning protection)
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Clamping Width (mm) | ~38 |
| Number of Ports | 2 |
| Operating Temperature Range (°C) | -10~40 |
| Outlet | 2P x 4 mouths |
| Output | USB: DC5V 3.4A total (maximum 2.4A per port) |
| Plug | 2P (L type) |
| Rating | 14A.100V(1400W) |
| Size (mm) | Approximately 160(W)x57(D)x38(H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC outlet. USB port. A desk tap with a central switch that can turn all outlets and USB ports on and off at once. Clamp type that can be fixed to a desk (can be removed for use). The direction of the cord can be changed to three directions, so the desk can be installed perfectly against the wall. Can charge two smartphones and tablets at the same time! (USB port). Equipped with fire prevention functions (lightning surge protection, tracking-resistant cover, dust prevention door). Comes with a mat to prevent scratches on the bottom of the main unit and the clamp.
Ulasan Produk
Tidak ada ulasan



















































































































































/7lP113261273-2.jpg)
