ESCO [With master switch] Table tap (with USB charging port/lightning protection)
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Number of Ports | 3 (Type-A: 2 ports, Type-C: 1 port) |
| Operating Temperature Range (°C) | -10~40 |
| Outlet | 2P x 4 mouths |
| Output | USB: Type-A port: DC5V 3.0A / DC9V 2.0A / DC12V 1.5A Type-C port: DC5V 3.0A / DC9V 2.22A / DC12V 1.67A When using two ports simultaneously: DC5V 3.0A total |
| Plug | 2P |
| Rating | 14A.100V(1400W) |
| Size (mm) | 43x225x25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB tap with central switch with built-in overcurrent breaker *For indoor use only. Supports PD (Power Delivery) for ultra-fast charging of smartphones, tablets, etc.! Can supply up to 20W of power. *Fire prevention function when using only USB Type-C port (lightning surge protection function, tracking-resistant cover, dust prevention door). Equipped with a nighttime power confirmation lamp that shows the power status and prevents forgetting to turn it off. Can charge smartphones, tablets, etc. simultaneously.
Ulasan Produk
Tidak ada ulasan



















































































































































/73P113261255-2.jpg)
