ESCO [With individual switch] Table tap (with USB charging port/shutter)

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)2
Number of Ports2
Operating Temperature Range (°C)-10~40
Outlet2P x 3 mouths
OutputUSB: DC5V 3.4A total (maximum 2.4A per port)
Plug2P
Rating14A.100V(1400W)
Size (mm)41x212x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB tap with an individual switch that does not light up and saves power. *For indoor and domestic use only. The switch does not light up and saves power consumption. When it is on, it turns green and is easy to distinguish. Equipped with fire prevention function (anti-tracking cover, dust prevention door). Can charge two smartphones and tablets at the same time.

Ulasan Produk

Tidak ada ulasan