ESCO [Rechargeable] Wireless optical mouse

Sebelum PPN:
Rp859.900
Spesifikasi
ColorBlack
Dimensions (mm)Mouse: Approximately 60 (W) x 105 (D) x 40 (H), Receiver: Approximately 14.8 (W) x 19 (D) x 6.5 (H)
Included AccessoriesSmall receiver x 1, charging cable x 1
Mass (g)Mouse: Approximately 78.5 (excluding batteries), Receiver: Approximately 2
Number of Buttons2 buttons, wheel (scroll) button
Power SupplyRechargeable
Reading methodBlue LED sensor method
Resolution1000 counts / inch
Type of ConnectionWireless
Wireless Communication2.4GHz RF radio wave system, * ID between mouse and receiver is fixed.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Communication range: Wooden desk (non-magnetic material) / radius about 10 m, steel desk (magnetic material) / radius about 2 m

Ulasan Produk

Tidak ada ulasan