ESCO [Rechargeable] Wireless Mouse Laser/Trackball

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-9280-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supported OS: Windows 11, 10, 8.1, 8 macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.13 to 10.15 * On macOS, iPadOS, and iOS, scrolling is only possible in applications that are standard-installed and can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder. In addition, pressing the wheel button is not supported. iPadOS 15 to 13 iOS 15 to 13 ChromeOS Android 12 to 8
Communication range: Wooden desk (non-magnetic) / Radius approx. 10 m Steel desk (magnetic) / Radius approx. 2 m *The radio communication range differs depending on the usage environment.
A trackball allows you to control the cursor by rolling the ball with your finger.
It is a thumb-operated type that can be used in a relaxed state without exerting any force.
It has an ergonomic shape that fits comfortably in your palm.
It features a medium-sized 34mm ball that is just the right size to move with your thumb.
It comes with back and forward buttons that allow you to quickly perform "back" and "forward" operations in web browsers, etc. *Not compatible with Apple Mac series.
The cursor speed can be switched between four levels: 600, 800, 1200, and 1600 counts.
Silent switches are used for the left and right buttons, side buttons, wheel (scroll) button, and count switch button.
It supports the Bluetooth Ver.5.1 standard and can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible over a wide communication range of 10m radius.
It can also be used with Android smartphones and tablets. *Some Android devices may not support Bluetooth mice. Please check the specifications of the product you are using carefully.
This wireless, blue LED mouse has an ergonomic shape and a design that keeps your wrist in a natural position.
Feature
Specification
*Interface: Bluetooth*Size (W x D x H) mm: 104.9 x 128.1 x 47.2*Weight: 126g*Resolution: 600, 800, 1200, 1600 counts/inch *With count switch button*Color: Black*Compliant standards: Bluetooth Ver.5.1 Class2*Frequency range: 2.402 to 2.480GHz*Profile: HID (Human Interface Device Profile)*Reading method: Optical sensor method*Battery performance: Continuous operating time/approx. 20 hours Continuous standby time/approx. 4000 hours Number of days available/50 days*Number of buttons: 5 buttons*Buttons: Left button, right button, wheel (scroll) button, back button, forward button*Silence: Left and right buttons, side buttons, wheel button, count switch button*Ball size: Diameter approx. 34mm*Cable length: Approx. 1.5m*Accessories: Trackball, charging cable

Ulasan Produk

Tidak ada ulasan